Beli counter counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Ratchet CounterDeskripsi:The quantity check of machined parts.atribut:
- Hole diameter ( phi mm): Four
- Direction of Rotation: Right axis positive rotation
- Color: black
- Size (mm): Width 77 x depth 47
- Display Digits: Five
- Character size (mm): 4.5
- Material: steel
- TRUSCO CounterDeskripsi:14
- Wipro Counter (Alat Penghitung)Deskripsi:- 4 Digits- Chrome Plated- Thumb Operated- With Intant Reset Instant
- Oxford Precision Desk TallyDeskripsi:Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications whereatribut:
- Number of Digits: 4
- Product Number: 1013
- Display: Manual
- Product Type: Mechanical Tally Counter
- Part Number: OXD3145520K
- TOGOSHI Measuring CounterDeskripsi:Measuring CounterMerk : TogoshiType : Ms-3: 10-5Made In TaiwanCounter Meter / Counter Yard Dengan 5 Digit Dengan Satuan Terkecil 10 Cm, Arah Putaran Kanan (Positif), Sangat Cocok Untuk Mesin Inspek Kain Atau Geotekstil Dan Juga Industri Garment.
- TRUSCO Counteratribut:
- Capacity: 99999
- Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
- Rotation Direction: Right axis clockwise rotation
- Calculable Speed (cpm): 700
- Reset Method: Push method
- Open Industries Tally CounterDeskripsi:-Convenient for counting attendance or products accepted.-Compact and easy to use.atribut:
- Count Range: 4digit
- LxWxThickness: 48x36x50mm
- Set Method: Knob Type
- Body Material: Iron
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- Oxford Precision Mechanical Stroke CounterDeskripsi:Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 30mm
- Includes: plastic case
- Number of Digits: 5
- Display: Manual
- Product Type: Mechanical Stroke Counter
- Overall Width: 80mm
- Plus Tally Counteratribut:
- Counting Range: 9999
- Material: Body case = stainless steel
- Number of Digit: 4
- Line Seiki Multi Desk Tally CounterDeskripsi:-Multiple tally counters are sold in a matured market, but they have been constantly sold for a long period.-Suitable for product checks in factories, chemical goods control in laboratories, and stock control.-4-digit, manually operated.-All counters are reset, when rotating the reset knob in the right side for one full turn.
- TOGOSHI Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Meteran dorong Togoshi TWM-130Angka display manual (bukan digital)Max jarak 10000feet/10kmBerat alat 1kgBahan plastikMade in Taiwan
- TOGOSHI CounterDeskripsi:Digunakan untuk menghitung berbagai keperluan pekerjaan yang terhubung dengan mesin.
- TRUMETER Mechanical Stroke CounterDeskripsi:Mounted mechanical counters itemize a quantity, increasing or decreasing by one each time a lever or button is engaged. The mounting allows the freedom to perform other tasks in tandem. Common uses include production count, process monitoring, tool and equipment usage for preventive maintenance, and oil and gas meters.atribut:
- Background Color: Black
- Digit Color: White
- UNSPSC: 31160000
- OMRON Electronic CounterDeskripsi:Pursuing "easy to understand and easy to see". The H7CC has realized new value that contributes to the reduction of maintenance man-hours and work man-hours by making the replacement period visible and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulation between power supply and input makes wiring design easier. There is no need to consider grounding or wraparound circuits. The replacement timing notification function prevents corrective maintenance and reduces maintenance man-hours. A calculation tool is available to easily calculate the replacement timing.* Control devices such as counters have a product life. *As the built-in electrolytic capacitor deteriorates, we recommend regular replacement every 7 to 10 years. * If you use it beyond its lifespan, it may emit smoke or odor.Withstand Voltage : Between live and non-live metal parts: 2,000 VAC, 50/60 Hz for 1 min Between power supply and input circuit: 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@D@) (24 VAC/12 to 48 VDC types 500 V) Between control output, power supply, and input circuit: 1, 500 VAC, 50/60 Hz for 1 min (H7CC-@SD@), 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@SD@) Between discontinuous contacts: 1, 500 V AC 000V 50/60Hz 1minInput Method : Non-voltage (NPN) input/voltage (PNP) input switching [No-voltage input] Impedance when shorted: 1 kΩ or less (outflow current approx. 12 mA when 0 Ω), Residual voltage when shorted: 3 V or less, Impedance when open: 100 kΩ or more [Voltage input] ] ”H” level: 4.5 to 30 VDC, ”L” level: 0 to 2 VDC (input resistance approx. 4.7 kΩ)atribut:
- Case Color: Black (N1.5)
- Digit Number of Display: 6 digits
- Function: 1-stage preset counter, total preset counter
- Input Signal: CP1, CP2, reset, total reset
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts
- Maximum counting speed: Switching between 30Hz (minimum pulse width 16.7ms) and 10kHz (minimum pulse width 0.05ms) (ON/OFF ratio 1: 1) CP1 and CP2 common settings
- Number of Digits: 6 digits -99999 to 999999 (-5 digits to +6 digits) Tachometer: 0 to 999999
- Operating Temperature Range (°C): -10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense)
- Output Type: Contact output
- Pattern Setting: 1 stage
- Protection Class: IEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6)
- Type of Display: 7-segment negative LCD, character height count value: 10 mm (white), set value: 6 mm (green)
- Novus (Office) Hand CounterDeskripsi:Novus Hand Counter HC-101 - Alat penghitung manual di lengkapi dengan 4 digit angka . Berfungsi untuk memudahkan anda dalam menginggat hitungan jumlah barang / orang dalam jumlah yang sangat banyak Sudah terdapat Finger Ring yang memudahkan kamu saat menggengam nya , Terbuat dari bahan material metal berkualitas tinggi anti karat dan tahan lamaDimensi (Perhitungan yang dibuat menggunakan perhitungan manual)atribut:
- Packaging Dimensions (cm): 6x5x6
- Product Dimensions (cm): 5x4x5
Daftar Harga counter counter Terbaru October 2026
| monotaro Ratchet Counter | Rp179.900 |
| TRUSCO Counter | Rp249.900 |
| Wipro Counter (Alat Penghitung) | Rp47.900 |
| Oxford Precision Desk Tally | Rp139.900 |
| TOGOSHI Measuring Counter | Rp109.900 |
| TRUSCO Counter | Rp219.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| Open Industries Tally Counter | Rp259.900 |
| Joyko Hand Counter | Rp19.900 |
| TRUSCO Counter | Rp129.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/hhP108523629-1.jpg)



/P103085762-1.jpg)







/d7P107842475-1.jpg)

/ogP105574880-4.jpg)


%20Hand%20Counter/qqP111350962-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)